
HOOD INSULATION RETAINER - GM5, 25PK
Mfr # 11130
Zoro # G512306598
product price: $6.65
/pk 25, $0.27/eaSold in multiples of 2 for $13.30
Key Features
Material
Nylon
Stem Diameter
5/16 in
Stem Length
3/4 in
Type
Retainer
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11130
Zoro #
G512306598
UPC #
-
Country of Origin
China
Dimensions
Stem Diameter
5/16 in
Stem Length
3/4 in
Head Diameter
2 in.
Details
Material
Nylon
Type
Retainer
Color
Black
Description
Auveco products provide OE fit and function.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.