
HYUNDAI & KIA MOULDING CLIP WITH SEALER5, 25PK
Mfr # 22015
Zoro # G712306305
product price: $12.69
/pk 25, $0.51/eaKey Features
Color
Blue
Material
Nylon
Top Head Size
10mm x 12mm
Stem Length
10 mm
Includes
Sealer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22015
Zoro #
G712306305
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Top Head Size
10mm x 12mm
Stem Length
10 mm
Bottom Head Size
14 x 20mm
Stem Diameter
14 mm
Details
Color
Blue
Material
Nylon
Includes
Sealer
Type
Molding Clip with Sealer
Description
Auveco products provide OE fit and function.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.