Zoro Homepage

HYUNDAI & KIA SCREW GROMMET5, 25PK

  • Mfr # 21150

  • Zoro # G012307637


product price: $16.99
/pk 25, $0.68/ea

Key Features

Stem Length
11mm
Material
Nylon
Head Size
12mm x 12mm
Color
White
Screw Size
M4.8 (#10)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21150
Zoro #
G012307637
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Stem Length
11mm
Head Size
12mm x 12mm
Screw Size
M4.8 (#10)

Details

Material
Nylon
Color
White

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.