Zoro Homepage

HYUNDAI & KIA TRIM PANEL RETAINER, PK/15, 15PK

  • Mfr # 21188

  • Zoro # G812307691


product price: $13.49
/pk 15, $0.90/ea

Key Features

Bottom Head Diameter
18 mm
Stem Length
12 mm
Top Head Diameter
15 mm
Material
Nylon
Stem Diameter
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21188
Zoro #
G812307691
UPC #
-
Country of Origin
China

Dimensions

Bottom Head Diameter
18 mm
Stem Length
12 mm
Top Head Diameter
15 mm
Stem Diameter
10 mm

Details

Material
Nylon
Color
Pink
Type
Triple Head

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.