HYUNDAI MOULDING CLIP WITH SEALER, PK/15, 15PK

  • Mfr # 21244

  • Zoro # G712307678


product price:  $13.15
/pk 15, $0.88/ea

Key Features

Bottom Head Diameter
16mm
Top Head Size
11mm x 15.5mm
Material
Nylon
Color
White
Stem Length
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21244
Zoro #
G712307678
UPC #
-
Country of Origin
China

Dimensions

Bottom Head Diameter
16mm
Top Head Size
11mm x 15.5mm
Stem Length
12 mm

Details

Material
Nylon
Color
White

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.