HYUNDAI MOULDING CLIP WITH SEALER, PK/15, 15PK

  • Mfr # 21321

  • Zoro # G812307790


product price: $16.95
/pk 15, $1.13/ea

Key Features

Bottom Head Size
18 x 20mm
Color
Blue
Stem Length
15 mm
Material
Nylon
Top Head Size
16mm x 18mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21321
Zoro #
G812307790
UPC #
-
Country of Origin
China

Dimensions

Bottom Head Size
18 x 20mm
Stem Length
15 mm
Top Head Size
16mm x 18mm

Details

Color
Blue
Material
Nylon

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.