Zoro Homepage

HYUNDAI MOULDING CLIP WITH SEALER5, 25PK

  • Mfr # 22018

  • Zoro # G712306244


product price: $10.75
/pk 25, $0.43/ea

Key Features

Stem Length
10 mm
Includes
Sealer
Bottom Head Diameter
15 mm
Material
Nylon
Hole Size
9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22018
Zoro #
G712306244
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Stem Length
10 mm
Bottom Head Diameter
15 mm
Hole Size
9 mm
Top Head Size
16mm x 20mm

Details

Includes
Sealer
Material
Nylon
Color
White
Type
Molding Clip with Sealer

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.