
HYUNDAI MOULDING CLIP WITH SEALER5, 25PK
Mfr # 22020
Zoro # G612306405
product price: $10.79
/pk 25, $0.43/eaKey Features
Color
White
Stem Diameter
14 mm
Bottom Head Size
14 x 36mm
Stem Length
10 mm
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22020
Zoro #
G612306405
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Stem Diameter
14 mm
Bottom Head Size
14 x 36mm
Stem Length
10 mm
Top Head Size
12mm x 15mm
Details
Color
White
Material
Nylon
Includes
Sealer
Type
Molding Clip with Sealer
Description
Auveco products provide OE fit and function.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.