Zoro Homepage

HYUNDAI PHILLIPS TRUSS HEAD TAPPING SCREW5, 25PK

  • Mfr # 22295

  • Zoro # G012308511


product price: $13.45
/pk 25, $0.54/ea

Key Features

Screw Size
M6.5-1.81
Drive Type
Phillips
Head Diameter
16mm
Head Style
Phillips Truss
Finish
Black Phosphate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22295
Zoro #
G012308511
UPC #
-
Country of Origin
China

Dimensions

Screw Size
M6.5-1.81
Head Diameter
16mm
Length
18 mm

Details

Drive Type
Phillips
Head Style
Phillips Truss
Finish
Black Phosphate
Material
Steel

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.