
HYUNDAI ROCKER PANEL CLIP W/SLR 10MM STEM LGTH, PK/15, 15PK
Mfr # 20568
Zoro # G312307115
product price:Â $15.59
/pk 15, $1.04/eaKey Features
Material
Nylon
Top Head Size
16mm x 20mm
Stem Length
10 mm
Bottom Head Size
14 x 18mm
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
20568
Zoro #
G312307115
UPC #
-
Country of Origin
China
Dimensions
Top Head Size
16mm x 20mm
Stem Length
10 mm
Bottom Head Size
14 x 18mm
Details
Material
Nylon
Color
Yellow
Description
Auveco products provide OE fit and function.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.