Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HYUNDAI/KIA MOULDING CLIP WITH SEALER, 50PK

  • Mfr # 22470

  • Zoro # G612306948


product price: $14.99
/pk 50, $0.30/ea

Key Features

Bottom Head Size
14 x 20mm
Type
Molding Clip
Color
White
Stem Length
11mm
Top Head Size
10mm x 12mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22470
Zoro #
G612306948
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Bottom Head Size
14 x 20mm
Stem Length
11mm
Top Head Size
10mm x 12mm

Details

Type
Molding Clip
Color
White
Includes
Sealer
Material
Nylon

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.