
HYUNDAI/KIA MOULDING CLIP WITH SEALER, PK/15, 15PK
Mfr # 21863
Zoro # G212306287
product price:Â $16.35
/pk 15, $1.09/eaKey Features
Color
White
Stem Length
10 mm
Material
Nylon
Type
Molding Clip with Sealer
Top Head Size
10mm x 12mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
21863
Zoro #
G212306287
UPC #
-
Country of Origin
China
Dimensions
Stem Length
10 mm
Top Head Size
10mm x 12mm
Bottom Head Size
14 x 18mm
Details
Color
White
Material
Nylon
Type
Molding Clip with Sealer
Includes
Sealer
Description
Auveco products provide OE fit and function.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.