Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HYUNDAI/KIA SPECIALTY RIVET5, 25PK

  • Mfr # 22481

  • Zoro # G312307900


product price: $8.45
/pk 25, $0.34/ea

Key Features

Grip Range
4.0mm- 7.9mm
Type
Specialty Rivet
Diameter
3.2mm
Mandrel Material
Steel
Flange Diameter
6.3mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22481
Zoro #
G312307900
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Diameter
3.2mm
Flange Diameter
6.3mm

Details

Grip Range
4.0mm- 7.9mm
Type
Specialty Rivet
Mandrel Material
Steel
Material
Black Aluminum

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.