
IND HD SEMS BODY BOLT PHOS M8-1.25 X 25MM, 50PK
Mfr # 15790
Zoro # G315552901
product price:Â $28.59
/pk 50, $0.57/eaKey Features
Washer Diameter
17 mm
Screw Size
M8-1.25
Across Flats
13.0mm
Finish
Phosphate
Point Type
CA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
15790
Zoro #
G315552901
UPC #
-
Country of Origin
United States
Dimensions
Washer Diameter
17 mm
Screw Size
M8-1.25
Length
25 mm
Details
Across Flats
13.0mm
Finish
Phosphate
Point Type
CA
Head Style
Hex Sems
Description
IND HD SEMS BODY BOLT PHOS M8-1.25 X 25MM. Auveco products provide OE fit and function.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.