Zoro Homepage

IND HEX WSHR HD 5/16-18 X 1-1/4 PK/50

  • Mfr # AV11061

  • Zoro # G202115684


product price: $27.85
/ea

Key Features

Finish
Plain
Head Style
Hex Washer
Washer Diameter
21/32 in.
Point Type
Pinch
Length
1-1/4 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AV11061
Zoro #
G202115684
UPC #
-
Country of Origin
Unknown

Dimensions

Washer Diameter
21/32 in.
Length
1-1/4 in.
Screw Size
5/16 in.-18

Details

Finish
Plain
Head Style
Hex Washer
Item
Hex Washer
Point Type
Pinch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.