Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

J NUT #14 SCREW SIZE .032-.040 RANGE, 100PK

  • Mfr # 2057

  • Zoro # G012309105


product price: $18.39
/pk 100, $0.18/ea

Key Features

Panel Range
0.032 in. - 0.040 in.
Finish
Phosphate
Center Of Hole To Edge
1/2 in
Screw Size
#14 (M6.3)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2057
Zoro #
G012309105
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#14 (M6.3)

Details

Panel Range
0.032 in. - 0.040 in.
Finish
Phosphate
Center Of Hole To Edge
1/2 in

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.