Zoro Homepage

JEEP SIDE MOULDING RETAINER, 10PK

  • Mfr # 22910

  • Zoro # G012306944


product price: $12.79
/pk 10, $1.28/ea

Key Features

Material
Nylon
Stem Length
10 mm
Bottom Head Diameter
20 mm
Top Head Size
8mm x 10mm
Hole Size
9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22910
Zoro #
G012306944
UPC #
-
Country of Origin
China

Dimensions

Stem Length
10 mm
Bottom Head Diameter
20 mm
Top Head Size
8mm x 10mm
Hole Size
9 mm
Middle Head Diameter
10mm x 14mm
Stem Diameter
7mm x 12mm

Details

Material
Nylon
Color
White
Type
Molding Clip

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.