Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

JEEP/FIAT DOOR PANEL RETAINER W/ SEALER5, 25PK

  • Mfr # 25100

  • Zoro # G312307467


product price: $16.75
/pk 25, $0.67/ea

Key Features

Type
Retainer
Material
Nylon
Stem Diameter
8 mm
Middle Head Diameter
20 mm
Stem Length
15 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25100
Zoro #
G312307467
UPC #
-
Country of Origin
China

Dimensions

Stem Diameter
8 mm
Middle Head Diameter
20 mm
Stem Length
15 mm
Top Head Diameter
22mm
Overall Height
25 mm
Bottom Head Diameter
18 mm

Details

Type
Retainer
Material
Nylon
Color
Yellow & White
Includes
Sealer

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.