
J.I.S. SMALL HEAD HEX FLANGE BOLT, 10PK
Mfr # 21054
Zoro # G915553483
product price: $12.15
/pk 10, $1.22/eaKey Features
Finish
Zinc
Head Style
JIS Small Hex Flange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21054
Zoro #
G915553483
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Fastener Length
25 mm
Details
Finish
Zinc
Head Style
JIS Small Hex Flange
Description
Quantity: 10 Wrench Size: 14.0mm Finish: Zinc Flange Diameter: 20mm Head Style: JIS Small Hex Flange JIS: B1189 Length: 25mm Screw Size: M10-1.25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.