KIA MOULDING CLIP WITH SEALER, PK/15, 15PK

  • Mfr # 21484

  • Zoro # G212307819


product price: $16.39
/pk 15, $1.09/ea

Key Features

Material
Nylon
Color
Red
Stem Length
10 mm
Bottom Head Size
12 x 20mm
Top Head Size
11mm x 13mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21484
Zoro #
G212307819
UPC #
-
Country of Origin
China

Dimensions

Stem Length
10 mm
Bottom Head Size
12 x 20mm
Top Head Size
11mm x 13mm

Details

Material
Nylon
Color
Red

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.