Zoro Homepage

KIA NYLON FLANGE NUT5, 25PK

  • Mfr # 21372

  • Zoro # G012309327


product price: $11.25
/pk 25, $0.45/ea

Key Features

Flange Diameter
25 mm
Material
Nylon
Overall Height
10 mm
Color
Black
Across Flats
14.0mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21372
Zoro #
G012309327
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Flange Diameter
25 mm
Overall Height
10 mm

Details

Material
Nylon
Color
Black
Across Flats
14.0mm

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.