Zoro Homepage

KLAMP TITE RIVET 1/4 DIA. 3/16-3/8 RANGE, 25PK

  • Mfr # 13770

  • Zoro # G315553632


product price: $38.19
/pk 25, $1.53/ea

Key Features

Rivet Diameter
1/4 in
Hole Size
0.252 in. - 0.262 in.
Body Material
Aluminum
Grip Range
3/16 in. - 3/8 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13770
Zoro #
G315553632
UPC #
-
Country of Origin
United States

Dimensions

Rivet Diameter
1/4 in
Hole Size
0.252 in. - 0.262 in.

Details

Body Material
Aluminum
Grip Range
3/16 in. - 3/8 in.

Description

Largest Blind Head Mandrel Breaks Flush With Top Of Rivet Head Anywhere Within Grip Range. Fills Hole Tightly, High Clamp-Up, Water Tight Capability, Fully Cored

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.