Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KRIMP AND SEAL TERMINAL #6 STUD 16-14 GAUGE, 10PK

  • Mfr # 13662

  • Zoro # G815553484


product price: $12.45
/pk 10, $1.24/ea

Key Features

Insulation Color
Blue
Stud Size
#6
Insulation Type
Krimp & Seal
Connector Assortment Type
Ring
Wire Range
16 to 14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13662
Zoro #
G815553484
UPC #
-
Country of Origin
United States

Dimensions

Stud Size
#6

Details

Item
Wire Terminal
Insulation Color
Blue
Insulation Type
Krimp & Seal
Connector Assortment Type
Ring
Wire Range
16 to 14

Description

KRIMP & SEAL TERMINALS Special polyolefin tubing when heated shrinks with a 3-1 ratio to completely seal entire connection, making penetration by any foreign material impossible.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.