Zoro Homepage

LARGE FLANGE THIN SHEET NUTSERT 6MM-1.0 ZINC5, 25PK

  • Mfr # 16978

  • Zoro # G912308246


product price: $13.79
/pk 25, $0.55/ea

Key Features

Material
Steel
Grip Range
0.05-3.00mm
Flange Diameter
13.0-13.38mm
Flange Thickness
1.5mm Nominal
Hole Size
9.1mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16978
Zoro #
G912308246
UPC #
-
Country of Origin
United States

Dimensions

Flange Diameter
13.0-13.38mm
Flange Thickness
1.5mm Nominal
Hole Size
9.1mm
Barrel Diameter Length
8.89-9.00mm
Barrel Height
16.0-16.38mm
Screw Size
M6-1.0

Details

Material
Steel
Grip Range
0.05-3.00mm
Finish
Yellow Zinc Chromate
Used With
Pneumatic Tool

Description

The Auveco Large Flange Thin Sheet Nutsert system provides captive threads in materials too thin to independently support threads, or where costly tapping operations are to be eliminated. The Large Flange fastener can be used as a rivet to join materials that will ultimately have a separate component attached.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.