Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LEXUS BUMPER COVER PIN, PK/15, 15PK

  • Mfr # 21357

  • Zoro # G212306850


product price: $12.69
/pk 15, $0.85/ea

Key Features

Used With
Auveco 21358, 22489
Stem Length
24 mm
Material
Nylon
Color
Black
Head Diameter
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21357
Zoro #
G212306850
UPC #
-
Country of Origin
China

Dimensions

Stem Length
24 mm
Head Diameter
10 mm

Details

Used With
Auveco 21358, 22489
Material
Nylon
Color
Black

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.