Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LEXUS BUMPER GROMMET- BLACK NYLON, 10PK

  • Mfr # 21084

  • Zoro # G012308962


product price: $17.65
/pk 10, $1.77/ea

Key Features

Head Diameter
21mm
Shoulder Diameter
13 mm
Material
Nylon
Color
Black
Stem Length
27mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21084
Zoro #
G012308962
UPC #
-
Country of Origin
United States

Dimensions

Head Diameter
21mm
Shoulder Diameter
13 mm
Stem Length
27mm

Details

Material
Nylon
Color
Black

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.