
LEXUS NYLON U-NUT, 10PK
Mfr # 21359
Zoro # G812309329
product price: $13.65
/pk 10, $1.37/eaKey Features
Material
Nylon
Screw Size
M4.8 (#10)
Center Of Hole To Edge
10 mm
Panel Range
2mm Max.
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21359
Zoro #
G812309329
UPC #
-
Country of Origin
China
Dimensions
Screw Size
M4.8 (#10)
Details
Material
Nylon
Center Of Hole To Edge
10 mm
Panel Range
2mm Max.
Color
Black
Description
Auveco products provide OE fit and function.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.