Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LEXUS SPECIALTY RIVET, 10PK

  • Mfr # 21046

  • Zoro # G512307946


product price: $11.45
/pk 10, $1.15/ea

Key Features

Includes
Plastic Cap
Flange Diameter
1/2 in
Rivet Diameter
3/16 in.
Grip Range
5/32 in. - 9/32 in.
Material
Aluminum Rivet - Steel Mandrel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21046
Zoro #
G512307946
UPC #
-
Country of Origin
Japan

Dimensions

Flange Diameter
1/2 in
Rivet Diameter
3/16 in.

Details

Includes
Plastic Cap
Grip Range
5/32 in. - 9/32 in.
Material
Aluminum Rivet - Steel Mandrel

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.