Zoro Homepage

LEXUS TOYOTA AND SCION U TYPE NUT, 15PK

  • Mfr # 21687

  • Zoro # G515552817


product price: $16.79
/pk 15, $1.12/ea

Key Features

Panel Range
3mm
Color
Black
Material
Nylon
Center Of Hole To Edge
14 mm
Screw Size
M6.3 (#14)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21687
Zoro #
G515552817
UPC #
-
Country of Origin
China

Dimensions

Screw Size
M6.3 (#14)

Details

Panel Range
3mm
Color
Black
Material
Nylon
Center Of Hole To Edge
14 mm

Description

15 LEXUS TOYOTA AND SCION U TYPE NUT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.