Zoro Homepage

LEXUS & TOYOTA BUMPER CLIP, 5PK

  • Mfr # 21797

  • Zoro # G412306636


product price: $14.19
/pk 5, $2.84/ea

Key Features

Material
Nylon
Width
32 mm
Type
Clip
Length
39mm
Used With
Auveco 21357
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21797
Zoro #
G412306636
UPC #
-
Country of Origin
Japan

Dimensions

Width
32 mm
Length
39mm

Details

Material
Nylon
Type
Clip
Used With
Auveco 21357
Color
Black

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.