Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LEXUS & TOYOTA HEX HEAD SEMS TAPPING SCREW5, 25PK

  • Mfr # 21841

  • Zoro # G712306732


product price: $17.59
/pk 25, $0.70/ea

Key Features

Drive Type
Phillips & Hex
Length
20 mm
Screw Size
M5.2-2.0
Hex Size
8 mm
Washer Diameter
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21841
Zoro #
G712306732
UPC #
-
Country of Origin
China

Dimensions

Length
20 mm
Screw Size
M5.2-2.0
Hex Size
8 mm
Washer Diameter
12 mm

Details

Drive Type
Phillips & Hex
Finish
Black E-Coat
Head Style
Hex Sems

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.