Zoro Homepage

LEXUS/ TOYOTA RETAINER, PK/15, 15PK

  • Mfr # 21102

  • Zoro # G112307384


product price: $15.19
/pk 15, $1.01/ea

Key Features

Material
Nylon
Color
White
Type
Triple Head
Stem Diameter
8.5mm
Stem Length
14 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21102
Zoro #
G112307384
UPC #
-
Country of Origin
China

Dimensions

Stem Diameter
8.5mm
Stem Length
14 mm
Bottom Head Diameter
18 mm
Top Head Diameter
13 mm

Details

Material
Nylon
Color
White
Type
Triple Head

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.