Zoro Homepage

LEXUS & TOYOTA RETAINER W/ SEALER5, 25PK

  • Mfr # 21795

  • Zoro # G012305893


product price: $17.95
/pk 25, $0.72/ea

Key Features

Bottom Head Diameter
18 mm, Including Sealer
Includes
Sealer
Type
Retainer with Sealer
Material
Nylon
Top Head Diameter
13 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21795
Zoro #
G012305893
UPC #
-
Country of Origin
China

Dimensions

Bottom Head Diameter
18 mm, Including Sealer
Top Head Diameter
13 mm
Overall Length
20 mm
Hole Size
8.5mm

Details

Includes
Sealer
Type
Retainer with Sealer
Material
Nylon
Color
White

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.