LEXUS & TOYOTA WEATHERSTRIP CLIP, 25PK

  • Mfr # 21552

  • Zoro # G415552993


product price: $12.59
/pk 25, $0.50/ea

Key Features

Material
Nylon
Top Head Diameter
5mm x 15mm
Stem Length
4mm
Type
Double Head
Bottom Head Diameter
9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21552
Zoro #
G415552993
UPC #
-
Country of Origin
China

Dimensions

Top Head Diameter
5mm x 15mm
Stem Length
4mm
Bottom Head Diameter
9 mm
Stem Diameter
6.5 mm

Details

Material
Nylon
Type
Double Head
Color
White

Description

LEXUS & TOYOTA WEATHERSTRIP CLIP. Auveco products provide OE fit and function.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.