Zoro Homepage

LEXUS TRIM PANEL RETAINER - BLACK NYLON5, 25PK

  • Mfr # 20874

  • Zoro # G612307167


product price: $19.89
/pk 25, $0.80/ea

Key Features

Bottom Head Diameter
25 mm
Color
Black
Stem Length
23mm
Stem Diameter
7mm
Type
Single Head
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20874
Zoro #
G612307167
UPC #
-
Country of Origin
United States

Dimensions

Bottom Head Diameter
25 mm
Stem Length
23mm
Stem Diameter
7mm

Details

Color
Black
Type
Single Head
Material
Nylon

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.