Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LEXUS/TOYOTA/SCION HEX HEAD SEMS TAPPING SCREW5, 25PK

  • Mfr # 21838

  • Zoro # G812308353


product price: $18.75
/pk 25, $0.75/ea

Key Features

Head Style
Hex Sems
Material
Zinc Plated Steel
Screw Size
M6.3-2.5
Hex Size
10 mm
Length
24 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21838
Zoro #
G812308353
UPC #
-
Country of Origin
China

Dimensions

Screw Size
M6.3-2.5
Hex Size
10 mm
Length
24 mm
Washer Diameter
16mm

Details

Head Style
Hex Sems
Material
Zinc Plated Steel
Drive Type
Phillips & Hex

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.