LGE FLANGE RIVET 3/16 DIA. 1/2-5/8 GRIP ALUM/STL, 25PK

  • Mfr # 17466

  • Zoro # G915552721


product price:  $9.99
/pk 25, $0.40/ea

Key Features

Body Material
Aluminum Rivet - Steel Mandrel
Grip Range
1/2 in. - 5/8 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
17466
Zoro #
G915552721
UPC #
-
Country of Origin
United States

Dimensions

Rivet Diameter
3/16 in.

Details

Body Material
Aluminum Rivet - Steel Mandrel
Grip Range
1/2 in. - 5/8 in.

Description

LGE FLANGE RIVET 3/16 DIA. 1/2-5/8 GRIP ALUM/STL. Auveco products provide OE fit and function.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.