
LGE FLNG THIN SHEET ALUM. NUTSERT 5/16-18 THRD5, 25PK
Mfr # 16184
Zoro # G512308721
product price: $29.99
/pk 25, $1.20/eaKey Features
Grip Range
0.030 in.- 0.125 in.
Flange Diameter
0.665 in. -0.680 in.
Screw Size
5/16 in.-18
Material
Aluminum
Used With
Pneumatic Tool
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16184
Zoro #
G512308721
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Flange Diameter
0.665 in. -0.680 in.
Screw Size
5/16 in.-18
Flange Thickness
0.650 in.
Hole Size
0.413 in. - 0.423 in.
Barrel Height
0.750-0.765 in.
Barrel Diameter Length
0.409-0.413 in.
Details
Grip Range
0.030 in.- 0.125 in.
Material
Aluminum
Used With
Pneumatic Tool
Finish
None
Description
The Auveco Large Flange Thin Sheet Nutsert system provides captive threads in materials too thin to independently support threads, or where costly tapping operations are to be eliminated. The Large Flange fastener can be used as a rivet to join materials that will ultimately have a separate component attached.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.