Zoro Homepage

LGE FLNG THIN SHEET STL. NUTSERT 10-32 THRD5, 25PK

  • Mfr # 16190

  • Zoro # G212308618


product price: $22.69
/pk 25, $0.91/ea

Key Features

Finish
Zinc
Flange Diameter
0.406 in. -0.421 in.
Barrel Diameter Length
0.246-0.250 in.
Flange Thickness
0.038 in.
Barrel Height
0.531-0.546"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16190
Zoro #
G212308618
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Flange Diameter
0.406 in. -0.421 in.
Barrel Diameter Length
0.246-0.250 in.
Flange Thickness
0.038 in.
Barrel Height
0.531-0.546"
Hole Size
0.250 in. - 0.256 in.
Screw Size
#10-32

Details

Finish
Zinc
Material
Steel
Grip Range
0.010 in. - 0.080 in.

Description

The Auveco Large Flange Thin Sheet Nutsert system provides captive threads in materials too thin to independently support threads, or where costly tapping operations are to be eliminated. The Large Flange fastener can be used as a rivet to join materials that will ultimately have a separate component attached.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.