Zoro Homepage

M10-1.25 X 60MM CAP SCREW PLAIN DIN 960, 10PK

  • Mfr # 14606

  • Zoro # G212308908


product price: $14.25
/pk 10, $1.43/ea

Key Features

Screw Size
M10-1.25
Head Style
Hex
Material
Medium Carbon Heat Treated Steel
Tensile Strength
116,000 PSI
Length
60mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14606
Zoro #
G212308908
UPC #
-
Country of Origin
China

Dimensions

Screw Size
M10-1.25
Length
60mm

Details

Head Style
Hex
Material
Medium Carbon Heat Treated Steel
Tensile Strength
116,000 PSI
Grade/Class
8.8
Thread Pitch
Fine
Across Flats
10
Finish
Black

Description

Auveco products match applicable IFI standards.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.