
M10-1.5 X 45MM METRIC IND HEX SEMS WA HD, 10PK
Mfr # 13620
Zoro # G115553511
product price:Â $16.75
/pk 10, $1.68/eaKey Features
Finish
Phosphate
Across Flats
15.0mm
Washer Diameter
30 mm
Head Style
Hex Sems
Point Type
CA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13620
Zoro #
G115553511
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Washer Diameter
30 mm
Screw Size
M10-1.5
Length
45mm
Details
Finish
Phosphate
Across Flats
15.0mm
Head Style
Hex Sems
Point Type
CA
Description
M10-1.5 X 45MM METRIC IND HEX SEMS WA HD. Auveco products provide OE fit and function.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.