Zoro Homepage

M4 2-1.41 X 25MM ROUND WASHER HEAD TEKS TAPPING SCREW, 100PK

  • Mfr # 19006

  • Zoro # G112308930


product price: $13.25
/pk 100, $0.13/ea

Key Features

Point Type
Type 2 Self-Drilling Teks
Head Style
Phillips Pozi Truss
Head Diameter
11mm
Length
25 mm
Finish
Black Phosphate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19006
Zoro #
G112308930
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Head Diameter
11mm
Length
25 mm
Screw Size
M4.2-1.41

Details

Point Type
Type 2 Self-Drilling Teks
Head Style
Phillips Pozi Truss
Finish
Black Phosphate
Screw Type
Tapping

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.