
M4.2-1.41 X 12MM TYPE 1A DRIVE WSHR HD T.S. CHROME, 100PK
Mfr # 12739
Zoro # G612308577
product price: $12.79
/pk 100, $0.13/eaKey Features
Screw Size
M4.2-1.41
Length
12 mm
Point Type
A/AB
Washer Diameter
10 mm
Screw Type
Tapping
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
12739
Zoro #
G612308577
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
M4.2-1.41
Length
12 mm
Washer Diameter
10 mm
Details
Point Type
A/AB
Screw Type
Tapping
Finish
Chome
Head Style
Phillips Pozi Truss
Description
Auveco products provide OE fit and function.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.