
M4.2-1.41 X 16MM HEX HD SEMS T.S. 12MM OD, 100PK
Mfr # 12741
Zoro # G212308717
product price: $13.99
/pk 100, $0.14/eaKey Features
Head Style
Hex Sems
Length
16mm
Screw Size
M4.2-1.41
Screw Type
Tapping
Finish
Phosphate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12741
Zoro #
G212308717
UPC #
-
Country of Origin
United States
Dimensions
Length
16mm
Screw Size
M4.2-1.41
Washer Diameter
12 mm
Details
Head Style
Hex Sems
Screw Type
Tapping
Finish
Phosphate
Across Flats
7.0mm
Point Type
A/AB
Description
Auveco products provide OE fit and function.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.