Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M4.2-1.41 X 20MM HEX HD SEMS T.S 12MM OD, 100PK

  • Mfr # 12742

  • Zoro # G212308694


product price: $14.99
/pk 100, $0.15/ea

Key Features

Point Type
A/AB
Screw Size
M4.2-1.41
Head Style
Hex Sems
Finish
Phosphate
Across Flats
7.0mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12742
Zoro #
G212308694
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
M4.2-1.41
Length
20 mm
Washer Diameter
12 mm

Details

Point Type
A/AB
Head Style
Hex Sems
Finish
Phosphate
Across Flats
7.0mm

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.