Zoro Homepage

M4.2-1.41 X 20MM HEX WSHR HD SEMS T.S., 50PK

  • Mfr # 12738

  • Zoro # G212308601


product price: $11.15
/pk 50, $0.22/ea

Key Features

Across Flats
7.0mm
Length
20 mm
Screw Type
Tapping
Head Style
Hex Sems
Finish
Phosphate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12738
Zoro #
G212308601
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
20 mm
Screw Size
M4.2-1.41
Washer Diameter
12 mm

Details

Across Flats
7.0mm
Screw Type
Tapping
Head Style
Hex Sems
Finish
Phosphate
Point Type
A/AB

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.