Zoro Homepage

M4.2 x 16 mm Phillips Flat Machine Screw, Plain Steel

  • Mfr # AV18817

  • Zoro # G102113667


product price: $11.35
/ea

Key Features

Flat Head
Phillips Drive
System of Measurement
Metric
Thread Size
M4.2
Material
Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AV18817
Zoro #
G102113667
UPC #
-
Country of Origin
China

Dimensions

Thread Size
M4.2
Fastener Length
16 mm

Details

System of Measurement
Metric
Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Plain
Item
Machine Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.