Zoro Homepage

M5-0.8 X 20MM HEX HD SEMS THRD CUTTING SCREW, 50PK

  • Mfr # 12232

  • Zoro # G112306097


product price: $13.85
/pk 50, $0.28/ea

Key Features

Head Type
Hex Sems
Screw Size
M5-0.80
Fastener Length
20 mm
Point
Dog Point
Finish
Phosphate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12232
Zoro #
G112306097
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
M5-0.80
Fastener Length
20 mm

Details

Head Type
Hex Sems
Point
Dog Point
Finish
Phosphate

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.