Zoro Homepage

M5-.8 FREE SPINNING WASHER NUT 19MM OD, 50PK

  • Mfr # 15327

  • Zoro # G912309304


product price: $16.65
/pk 50, $0.33/ea

Key Features

Overall Height
7mm
Finish
Phosphate
Washer Diameter
19 mm
Screw Size
M5-0.80
Across Flats
10.0mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15327
Zoro #
G912309304
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
7mm
Washer Diameter
19 mm
Screw Size
M5-0.80

Details

Finish
Phosphate
Across Flats
10.0mm

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.