Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M6-1.0 FREE SPING WSHR NUT 16MM O.D. 10MM HEX, 50PK

  • Mfr # 16268

  • Zoro # G412308609


product price: $12.65
/pk 50, $0.25/ea

Key Features

Washer Type
Toothed
Across Flats
10.0mm
Screw Size
M6-1.0
Washer Diameter
16mm
Overall Height
7mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
16268
Zoro #
G412308609
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
M6-1.0
Washer Diameter
16mm
Overall Height
7mm

Details

Washer Type
Toothed
Across Flats
10.0mm
Finish
Phosphate

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.